- Bore Type: Rough Bore
- 1.125 in Bore Size
- 60 Chain
- 20 Teeth
| Bore Type | Rough Bore |
| Length Through Bore | 2.0625 in |
| No. of Teeth | 20 |
| Material | Steel |
| Bore Range [Min] | 1.125 in |
| Chain No. | 60 |
| Outside Dia. | 5.5 in |
| Hub Dia. | 4 in |
| Bushing Series | N/A |
| Bore Size [Max] | 2.625 in |
| Overall Length of Complete Coupling | 4 9/16 in |
| Maximum Bore (Nom) | 2 5/8 in |
| Bore Size | 1.125 in |
| Bore Range [Max] | 2.625 in |
| Weight | 6.8 LB |
| EAN or UPC | 662289698981 |

