- Replacement Blade for Belt Cutter
| Package Type | Plastic Pouch |
| Cross Section Height | 17/32 in |
| Cross Section Width | 15/16 in |
| Cogged | No |
| No. of Ribs | 1 |
| Belt Cross Section Style | C |
| Weight | 0.02 LB |
| Package Type | Plastic Pouch |
| Cross Section Height | 17/32 in |
| Cross Section Width | 15/16 in |
| Cogged | No |
| No. of Ribs | 1 |
| Belt Cross Section Style | C |
| Weight | 0.02 LB |