- Bore Type: Finished Bore
- 1.9375 in Bore Size
- 80 Chain
- 18 Teeth
| Outside Dia. | 6.65625 in |
| Chain No. | 80 |
| Bushing Series | N/A |
| Bore Range | 1.9375 in |
| Material | Steel |
| Finished Bore | 1 15/16 in |
| Bore Size | 1.9375 in |
| No. of Teeth | 18 |
| Length Through Bore | 2.375 in |
| Hub Dia. | 4 9/16 in |
| Bore Type | Finished Bore |
| Weight | 10.22 LB |
| EAN or UPC | 662289699315 |

