- Bore Type: Finished Bore
- 2.125 in Bore Size
- 80 Chain
- 18 Teeth
| Hub Dia. | 4 9/16 in |
| No. of Teeth | 18 |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Chain No. | 80 |
| Outside Dia. | 6.65625 in |
| Bore Size | 2.125 in |
| Finished Bore | 2 1/8 in |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Bore Range | 2.125 in |
| Weight | 9.78 LB |
| EAN or UPC | 662289699339 |

