- Bore Type: Split Taper Bushed
- Q1 Bushing Size
- 80 Chain
- 18 Teeth
| Material | Steel |
| Outside Dia. | 6.6875 in |
| Input Bore Range | 3/4" to 2 11/16" |
| Bushing Bore [Max] | 2.6875 in |
| Chain No. | 80 |
| Hub Dia. | 4 5/8 in |
| Bore Size | N/A |
| Bore Type | Split Taper Bushed |
| Bushing Type | Split Taper |
| Bushing Bore [Min] | 0.75 in |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 2.6875 in |
| No. of Teeth | 18 |
| Bore Size [Max] | 2.6875 in |
| Bushing Entry | N/A |
| Length Through Bore | 2.375 in |
| Bushing Series | Q1 |
| Weight | 6.05 LB |
| EAN or UPC | 662289699391 |

