- Bore Type: Finished Bore
- 2.4375 in Bore Size
- 80 Chain
- 20 Teeth
| No. of Teeth | 20 |
| Hub Dia. | 5 3/8 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Bore Range | 2.4375 in |
| Length Through Bore | 2.625 in |
| Outside Dia. | 7.29688 in |
| Chain No. | 80 |
| Bore Size | 2.4375 in |
| Finished Bore | 2 7/16 in |
| Bushing Series | N/A |
| Weight | 14.44 LB |
| EAN or UPC | 662289699445 |

