- Bore Type: Finished Bore
- 3.125 in Bore Size
- 80 Chain
- 20 Teeth
| Chain No. | 80 |
| Bore Range | 3.125 in |
| Finished Bore | 3 1/8 in |
| Bore Type | Finished Bore |
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Hub Dia. | 5 3/8 in |
| Bore Size | 3.125 in |
| Outside Dia. | 7.29688 in |
| Length Through Bore | 2.625 in |
| Material | Steel |
| Weight | 12.12 LB |
| EAN or UPC | 662289699452 |

