- Bore Type: Rough Bore
- 1.4375 in Bore Size
- 80 Chain
- 20 Teeth
| Bore Size [Max] | 3.25 in |
| Bore Range [Max] | 3.25 in |
| Outside Dia. | 7.375 in |
| Hub Dia. | 5 7/8 in |
| Chain No. | 80 |
| Length Through Bore | 2.625 in |
| Bore Size | 1.4375 in |
| Material | Steel |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Maximum Bore (Nom) | 3 1/4 in |
| No. of Teeth | 20 |
| Bore Range [Min] | 1.4375 in |
| Weight | 16.76 LB |
| EAN or UPC | 662289699308 |

