- Cartridge Bearing, 2" Shaft, 4.625" OD, 3.15625" Overall Width, Cast Iron Housing, Eccentric Collar, CENTRAP® Labyrinth Seals, Relubricatable Tapered Roller Bearing, Fixed Type
features
- 950 Eccentric Lock - Browning 950 Series Roller Bearings have a rugged eccentric locking collar that mates with the inner race for improved shaft hold. One end of the inner race is machined to a cam form and the mating lock collar has an off center count
- Elongated bolt holes
- Centrap® Labyrinth Seal
- Tapered roller bearings allow for combination radial and thrust loads
- Protective cap for easy grease access
- Self-aligning replaceable cartridge insert for quick changeout
- Eccentric lock collar
- Ductile iron split housing
- 950 SEALS - CENTRAP® Labyrinth seals contain an angled flinger that rotates with the shaft creating a centrifugal force to help keep out contamination. Excess grease purges from the seal to help remove contaminants caught in the lubricant and prevent seal
- Browning 950/970 Series ductile iron split housings are approximately twice as strong as cast iron. This is an important feature in application such as sawmills, aggregate and steel where heavy loads and shock conditions are normally experienced. Elonga
| Shaft Dia. | 2.000 in |
| Duty | Heavy-Duty |
| Seal Type | CENTRAP® Labyrinth Seals |
| Length Through Bore | 3.15625 in |
| Outside Dia. | 4.625 in |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 200 °F |
| Type | Tapered Roller Bearing |
| Special Features | None |
| Collar O.D. | 3 in |
| Inch/Metric | Inch |
| Housing Width | 2 7/16 in |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Overall Width | 3 5/32 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Tapered Roller Bearing |
| Weight | 7.46 LB |

