- Cartridge Bearing, 5" Shaft, 10.1875" OD, 7.25" Overall Width, Cast Iron Housing, Setscrew Locking, Contact Seals, Relubricatable Tapered Roller Bearing, Fixed Type
features
- 970 SETSCREW LOCK - This locking device has two rugged lock collars with two setscrews to anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing hold to the shaft. Double locking collars with setscrews at 1
- Elongated bolt holes
- Tapered roller bearings allow for combination radial and thrust loads
- Protective cap for easy grease access
- Self-aligning replaceable cartridge insert for quick changeout
- Ductile iron split housing
- Contact seals
- Concentric locking collars
- 970 SEALS - The rubber contact face seal is designed to retain lubricant and help exclude contaminants. The seal is designed with a long flexible face that seals axially against the counterface. The contact seal is self-purging. It retains low torque char
- Browning 950/970 Series ductile iron split housings are approximately twice as strong as cast iron. This is an important feature in application such as sawmills, aggregate and steel where heavy loads and shock conditions are normally experienced. Elonga
| Seal Type | Contact Seals |
| Temperature Range [Max] | 200 °F |
| Misalignment Range | ±1 1/2° |
| Special Features | None |
| Temperature Range [Min] | -20 °F |
| Outside Dia. | 10.1875 in |
| Housing Width | 5 1/8 in |
| Shaft Dia. | 5 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking |
| Bearing Type | Tapered Roller Bearing |
| Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Overall Width | 7 1/4 in |
| Collar O.D. | 7 13/32 in |
| Length Through Bore | 7.25 in |
| Weight | 82.15 LB |

