- .625" Input Shaft
- .750" Output Shaft
- 45:1 Nominal Ratio
- .51 HP @ 1750 RPM
- 796 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Bolt Pattern | 4.92 x 4.13 |
| Unit Size | 0 |
| Frame Size | 56C |
| Nominal Ratio | 45 |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Parallel Shaft |
| Overhung Load Capacity | 600 lbf |
| Actual Ratio | 45.36 |
| Input Configuration | C-Face Quilled |
| Lubrication | Syn-Lube L0974-062 |
| Frame | 56C |
| Base to Shaft Center Height | 2.95 in |
| Box Length | 7.46 in |
| Box Width | 5.9 in |
| Output RPM @ 1750 rpm Input | 38.89 rpm |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 3/4 in |
| No. of Reductions | 2 |
| Box Height | 6 in |
| Weight | 17.0 LB |

