- .875" Input Shaft
- .750" Output Shaft
- 7.1:1 Nominal Ratio
- 2.69 HP @ 1750 RPM
- 683 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Actual Ratio | 7.38 |
| Frame Size | 140TC |
| Output Configuration | Parallel Shaft |
| No. of Reductions | 2 |
| Box Height | 6 in |
| Box Width | 5.9 in |
| Box Length | 7.46 in |
| Nominal Ratio | 7 |
| Input (Shaft or Bore) Size | 7/8 in |
| Bolt Pattern | 4.92 x 4.13 |
| Output (Shaft or Bore) Size | 3/4 in |
| Output RPM @ 1750 rpm Input | 246.48 rpm |
| Base to Shaft Center Height | 2.95 in |
| Housing Material | Cast Iron |
| Frame | 140TC |
| Unit Size | 0 |
| Input Configuration | C-Face Quilled |
| Lubrication | Syn-Lube L0974-062 |
| Weight | 17.0 LB |

