- .625" Input Shaft
- 1" Output Shaft
- 16:1 Nominal Ratio
- 2.29 HP @ 1750 RPM
- 1252 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Housing Material | Cast Iron |
| Overhung Load Capacity | 603 lbf |
| Output RPM @ 1750 rpm Input | 109.375 rpm |
| Output Configuration | Parallel Shaft |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Pattern | 4.34 x 6.5 |
| No. of Reductions | 2 |
| Nominal Ratio | 16 |
| Unit Size | 1 |
| Box Length | 10.92 in |
| Box Height | 6.6 in |
| Base to Shaft Center Height | 3.54 in |
| Frame | 56C |
| Actual Ratio | 15.79 |
| Box Width | 6.76 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Lubrication | Syn-Lube L0974-062 |
| Frame Size | 56C |
| Weight | 45.0 LB |

