- 1.375" Input Shaft
- 1.625" Output Shaft
- 20:1 Nominal Ratio
- 10.49 HP @ 1750 RPM
- 7132 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Actual Ratio | 19.64 |
| Output Configuration | Parallel Shaft |
| Nominal Ratio | 20 |
| Overhung Load Capacity | 1305 lbf |
| Frame Size | 210TC |
| No. of Reductions | 2 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 3 |
| Base to Shaft Center Height | 5.51 in |
| Bolt Pattern | 6.7 x 9.45 |
| Box Length | 14.8 in |
| Housing Material | Cast Iron |
| Lubrication | Syn-Lube L0974-062 |
| Box Height | 9.94 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Frame | 210TC |
| Box Width | 10.13 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Weight | 94.0 LB |

