- 1.125" Input Shaft
- 2.375" Output Shaft
- 40:1 Nominal Ratio
- 19.37 HP @ 1750 RPM
- 26314 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| Unit Size | 5 |
| Box Height | 14.84 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Width | 14.19 in |
| Overhung Load Capacity | 3733 lbf |
| No. of Reductions | 2 |
| Base to Shaft Center Height | 8.86 in |
| Box Length | 17.21 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame Size | 180TC |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Configuration | Parallel Shaft |
| Frame | 180TC |
| Actual Ratio | 39.23 |
| Lubrication | Syn-Lube L0974-062 |
| Bolt Pattern | 11.02 x 11.02 |
| Nominal Ratio | 40 |
| Weight | 163.0 LB |

