- Finished Bore
| Key Size (in) | 5/16 in |
| Material | Steel |
| Distance Across Keys | 1.516 |
| Distance Across Keys A | 1.515625 in |
| Length Through Bore | 2 in |
| Bore Size | 1 in |
| Outside Dia. | 1.25 in |
| Length | 2 in |
| Bore Type | Finished |
| Inside Dia. | 1 in |
| Length l (Nom) | 2 in |
| Inside Diameter B | 1 in |
| Weight | 0.3 LB |
| EAN or UPC | 662289222445 |

