- Finished Bore
| Bore Type | Finished |
| Inside Dia. | 0.75 in |
| Bore Size | 0.75 in |
| Length | 1 1/2 in |
| Distance Across Keys A | 1.21875 in |
| Length l (Nom) | 1.5 in |
| Inside Diameter B | 0.75 in |
| Length Through Bore | 1.5 in |
| Outside Dia. | 1 in |
| Material | Steel |
| Key Size (in) | 1/4 in |
| Distance Across Keys | 1.219 |
| Weight | 0.2 LB |
| EAN or UPC | 662289102419 |

