- Finished Bore
| Length | 1 in |
| Outside Dia. | 0.75 in |
| Key Size | 3/16 in |
| Inside Dia. | 0.5 in |
| Bore Size | 0.5 in |
| Length Through Bore | 1 in |
| Distance Across Keys | 0.906 |
| Bore Type | Finished |
| Key Size (in) | 3/16 in |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662289272396 |
| Length | 1 in |
| Outside Dia. | 0.75 in |
| Key Size | 3/16 in |
| Inside Dia. | 0.5 in |
| Bore Size | 0.5 in |
| Length Through Bore | 1 in |
| Distance Across Keys | 0.906 |
| Bore Type | Finished |
| Key Size (in) | 3/16 in |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662289272396 |