- Finished Bore
| Bore Size | 0.4375 in |
| Bore Type | Finished |
| Length Through Bore | 0.75 in |
| Material | Steel |
| Outside Dia. | 0.625 in |
| Weight | 0.06 LB |
| EAN or UPC | 662289142361 |
| Bore Size | 0.4375 in |
| Bore Type | Finished |
| Length Through Bore | 0.75 in |
| Material | Steel |
| Outside Dia. | 0.625 in |
| Weight | 0.06 LB |
| EAN or UPC | 662289142361 |