- Finished Bore
| Bore Size | 1.125 in |
| Material | Steel |
| Bore Type | Finished |
| Outside Dia. | 1.375 in |
| Length Through Bore | 2.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 662289152476 |
| Bore Size | 1.125 in |
| Material | Steel |
| Bore Type | Finished |
| Outside Dia. | 1.375 in |
| Length Through Bore | 2.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 662289152476 |