- Bushing Type Flex Coupling
| Bushing Type | Split Taper |
| Finished Bore/Hole Size | 0 in |
| Bore Range [Min] | 0.75 in |
| Bushing Series | Q1 |
| Has Finished Bore | No |
| Outside Dia. | 10.25 in |
| Bore Range [Max] | 2.6875 in |
| Set Screw | None |
| Size Code | FR10 |
| Length Through Bore | 2.5 in |
| Bore Range | 0.75 in |
| Set Screw Location | None |
| Keyway Size | No Keyway |
| Overall Length of Complete Coupling | 6 11/16 in |
| Bore Type | Bushing |
| Hub Dia. | 4 1/8 in |
| Material | Steel |
| Weight | 14.9 LB |
| EAN or UPC | 662289228966 |

