- Bushing Type Flex Coupling
| Bore Range [Min] | 0.375 in |
| Bushing Type | Split Taper |
| Outside Dia. | 5.25 in |
| Material | Steel |
| Bore Range [Max] | 1.5 in |
| Size Code | FR5 |
| Set Screw | None |
| Bore Range | 0.375 in |
| Bushing Series | H |
| Set Screw Location | None |
| Keyway Size | No Keyway |
| Hub Dia. | 2 1/2 in |
| Bore Type | Bushing |
| Has Finished Bore | No |
| Finished Bore/Hole Size | 0 in |
| Length Through Bore | 1.25 in |
| Overall Length of Complete Coupling | 4 13/16 in |
| Weight | 2.085 LB |
| EAN or UPC | 662289148950 |

