- Bushing Type Flex Coupling
| Bore Type | Bushing |
| Overall Length of Complete Coupling | 4 15/16 in |
| Material | Steel |
| Has Finished Bore | No |
| Bushing Type | Split Taper |
| Length Through Bore | 1.9375 in |
| Set Screw | None |
| Bore Range [Max] | 1.75 in |
| Bore Range [Min] | 0.5 in |
| Finished Bore/Hole Size | 0 in |
| Keyway Size | No Keyway |
| Bore Range | 0.5 in |
| Bushing Series | P1 |
| Size Code | FR6 |
| Hub Dia. | 3 in |
| Outside Dia. | 6.25 in |
| Set Screw Location | None |
| Weight | 3.505 LB |
| EAN or UPC | 662460621340 |

