- Bushing Type Flex Coupling
| Has Finished Bore | No |
| Finished Bore/Hole Size | 0 in |
| Bore Type | Bushing |
| Overall Length of Complete Coupling | 6 1/16 in |
| Outside Dia. | 9.125 in |
| Bore Range [Max] | 2.6875 in |
| Hub Dia. | 4 1/8 in |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 2.5 in |
| Set Screw Location | None |
| Bushing Type | Split Taper |
| Keyway Size | No Keyway |
| Bushing Series | Q1 |
| Size Code | FR9 |
| Bore Range | 0.75 in |
| Material | Steel |
| Set Screw | None |
| Weight | 9.25 LB |
| EAN or UPC | 662289108930 |

