- Flexible Coupling Finished Bored
| Bore Range | 0.5 in |
| Keyway Size | No Keyway |
| Material | Steel |
| Set Screw | None |
| Bore Range [Max] | 0.5 in |
| Bore Type | Round Bore |
| Outside Dia. | 2.625 in |
| Has Finished Bore | Yes |
| Bore Range [Min] | 0.5 in |
| Overall Length of Complete Coupling | 2 3/16 in |
| Hub Dia. | 0 in |
| Bushing Type | None |
| Finished Bore/Hole Size | 1/2 in |
| Size Code | FS3 |
| Set Screw Location | None |
| Length Through Bore | 0.875 in |
| Weight | 1.32 LB |

