- Flexible Coupling Finished Bored
| Length Through Bore | 0.875 in |
| Overall Length of Complete Coupling | 2 3/16 in |
| Outside Dia. | 2.625 in |
| Bore Range [Min] | 0.625 in |
| Bushing Type | None |
| Finished Bore/Hole Size | 5/8 in |
| Set Screw Location | Over the Key |
| Set Screw | 1 |
| Bore Range [Max] | 0.625 in |
| Size Code | FS3 |
| Has Finished Bore | Yes |
| Hub Dia. | 2 5/8 in |
| Bore Type | Round Bore |
| Material | Steel |
| Bore Range | 0.625 in |
| Keyway Size | 3/16 x 3/32 |
| Weight | 1.3 LB |

