- Size 5 for H Bushing
| Outside Dia. | 2.688 in |
| Length Through Bore | 0.875 in |
| Bore Dia. [Min] | 3/8 in |
| Coupling Size | 5 |
| Bushing Series | H |
| Material | Steel |
| Input Bore Range | 3/8" to 1 1/2" |
| Bushing Type | Split Taper |
| Bore Dia. [Max] | 1 1/2 in |
| RPM [Max] | N/A |
| Hub Dia. | 2 1/2 in |
| Weight | 0.83 LB |
| EAN or UPC | 662289128433 |

