- Size JS6 Coupling Hub
- 1" Bore
| Material | Steel |
| Outside Dia. | 3.4375 in |
| RPM [Max] | 1800 rpm |
| RPM | 1800 rpm |
| Coupling Size | JS6 |
| Lock Type | Setscrew |
| Hub Dia. | 3 in |
| Bore Dia. | 1.000 in - 1 in |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1.75 in |
| Weight | 3.08 LB |
| EAN or UPC | 662289317295 |

