- Size 7 for Q1 Bushing
| RPM [Max] | N/A |
| Bore Dia. [Min] | 3/4 in |
| Bushing Series | Q1 |
| Outside Dia. | 4.68 in |
| Bore Dia. [Max] | 2 11/16 in |
| Hub Dia. | 4 1/8 in |
| Coupling Size | 7 |
| Length Through Bore | 1.8125 in |
| Bushing Type | Split Taper |
| Input Bore Range | 3/4" to 2 11/16" |
| Material | Steel |
| Weight | 5.105 LB |
| EAN or UPC | 662289188499 |

