- Rigid Coupling
- 1/4" ID x 1/2" OD x 3/4" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Finish | Plain |
| Material | Steel |
| Keyway Size | No Keyway |
| Length | 3/4 in |
| I.D. | 1/4 in |
| O.D. | 0.5 in |
| Keyway | No Keyway |
| Weight | 0.02 LB |
| EAN or UPC | 662289189526 |

