- Rigid Coupling
- 5/16" ID x 5/8" OD x 1" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| O.D. | 0.625 in |
| Length | 1 in |
| Keyway | No Keyway |
| Material | Steel |
| Keyway Size | No Keyway |
| I.D. | 5/16 in |
| Finish | Plain |
| Weight | 0.06 LB |
| EAN or UPC | 662289239559 |

