- Rigid Coupling
- 3/8" ID x 3/4" OD x 1" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| I.D. | 3/8 in |
| Length | 1 in |
| Keyway Size | No Keyway |
| Keyway | No Keyway |
| O.D. | 0.75 in |
| Finish | Plain |
| Material | Steel |
| Weight | 0.125 LB |
| EAN or UPC | 662289169580 |

