- Rigid Coupling
- 1/2" ID x 1" OD x 1 1/2" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Keyway Size | No Keyway |
| Material | Steel |
| Finish | Plain |
| Length | 1 1/2 in |
| Keyway | No Keyway |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Weight | 0.265 LB |
| EAN or UPC | 662289317547 |

