- Rigid Coupling
- 5/8" ID x 1 1/4" OD x 2" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Finish | Plain |
| Material | Steel |
| I.D. | 5/8 in |
| Keyway | No Keyway |
| Length | 2 in |
| O.D. | 1.25 in |
| Keyway Size | No Keyway |
| Weight | 0.58 LB |
| EAN or UPC | 662289299539 |

