- Rigid Coupling
- 3/4" ID x 1 1/2" OD x 2" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Keyway Size | No Keyway |
| O.D. | 1.5 in |
| Length | 2 in |
| Keyway | No Keyway |
| Material | Steel |
| I.D. | 3/4 in |
| Finish | Plain |
| Weight | 0.83 LB |
| EAN or UPC | 662289149568 |

