- Rigid Coupling
- 7/8" ID x 1 3/4" OD x 2" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Keyway | No Keyway |
| O.D. | 1.75 in |
| Length | 2 in |
| Finish | Plain |
| Keyway Size | No Keyway |
| Material | Steel |
| I.D. | 7/8 in |
| Weight | 1.065 LB |
| EAN or UPC | 662289279593 |

