- Rigid Coupling
- 1 1/8" ID x 2 1/8" OD x 3" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Material | Steel |
| Keyway | No Keyway |
| I.D. | 1 1/8 in |
| Keyway Size | No Keyway |
| Length | 3 in |
| O.D. | 2.125 in |
| Finish | Plain |
| Weight | 2.24 LB |
| EAN or UPC | 662289109616 |

