- Rigid Coupling
- 1 1/4" ID x 2 1/4" OD x 4" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Finish | Plain |
| Material | Steel |
| O.D. | 2.25 in |
| Keyway | No Keyway |
| Length | 4 in |
| I.D. | 1 1/4 in |
| Keyway Size | No Keyway |
| Weight | 3.175 LB |
| EAN or UPC | 662289229642 |

