- Rigid Coupling
- 1 3/8" ID x 2 1/2" OD x 4 1/2" Long
- Steel, Plain Finish
- No Keyway
features
- Machined from bar steel
- Fitted with hollow head setscrews
| Finish | Plain |
| O.D. | 2.5 in |
| I.D. | 1 3/8 in |
| Keyway | No Keyway |
| Length | 4 1/2 in |
| Material | Steel |
| Keyway Size | No Keyway |
| Weight | 4.395 LB |
| EAN or UPC | 662289159673 |

