Browning
D100F35
Double Strand Sprocket; 100-2 Chain Size; 35 Teeth; Requires F QD Bushing
Item #100932531
- Double Strand Sprocket
- 100-2 Chain Size
- 35 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| No. of Teeth | 35 |
| Family Name | Q-D Sprockets |
| Tooth Width (in) | 0.669 |
| Chain Pitch | 1.250 in |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Bushing Series | F |
| Sprocket Material | Steel |
| Hub Diameter (in) | 6.625 |
| Bore (Max) (in) | 4 |
| Chain No. | 100-2 |
| Chain Pitch (in) | 1.25 |
| Pitch Type | Single |
| Number of Strands/Width | 2 |
| Bushing Type | QD |
| Pitch Diameter (in) | 13.945 |
| Number of Teeth | 35 |
| Length Through Bore (in) | 3.68 |
| Hardened Teeth | Without Hardened Teeth |
| Maximum Bore (in) | 4 |
| Minimum Bore (in) | 1 |
| Number of Strands | 2 |
| Bushing Bore (Min) (in) | 1 |
| Bushing Bore (Max) (in) | 4 |
| Inch/Metric | Inch |
| Material | Steel |
| Bushing Used | Q-D |
| Bore Type | Bushed Bore |
| Overall Length (in) | 4.203125 |
| Number of Hubs | 1 |
| No. of Strands Across | 2 |
| Bore (Min) (in) | 1 |
| Outside Diameter (in) | 14.639 |
| Weight | 74.5 LB |
| EAN or UPC | 662289238651 |
