Browning
D100P11
Double Strand Sprocket; 100-2 Chain Size; 11 Teeth; Requires P1 Split Taper Bushing
Item #100932060
- Double Strand Sprocket
- 100-2 Chain Size
- 11 Teeth
- Requires Split Taper P1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| No. of Strands Across | 2 |
| Length Through Bore | 1.938 in |
| Material | Steel |
| Bushing Bore [Max] | 1.75 in |
| Hub Dia. | 3 in |
| Bushing Type | Split Taper |
| Bushing Series | P1 |
| Pitch Diameter | 4.437 in |
| Width Across Teeth | 0.669 in |
| Pitch Dia. | 4.437 in |
| Overall Length | 2.9375 in |
| Chain Pitch | 1.250 in |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 100-2 |
| Bushing Bore [Min] | 0.5 in |
| Type | 14 |
| Outside Dia. | 5.01 in |
| Sprocket Style | 14 |
| Weight | 4.58 LB |
| EAN or UPC | 662289219827 |
