Browning
D100Q13
Double Strand Sprocket; 100-2 Chain Size; 13 Teeth; Requires Q2 Split Taper Bushing
Item #100802882
- Double Strand Sprocket
- 100-2 Chain Size
- 13 Teeth
- Requires Split Taper Q2 Bushing
- Without Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Type | Split Taper |
| Hub Dia. | 4 1/8 in |
| Bushing Bore [Max] | 2.625 in |
| Chain No. | 100-2 |
| Sprocket Style | 13 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.250 in |
| Width Across Teeth | 0.669 in |
| No. of Strands Across | 2 |
| No. of Teeth | 13 |
| Pitch Dia. | 5.223 in |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 5.82 in |
| Pitch Diameter | 5.223 in |
| Length Through Bore | 3.5 in |
| Type | 13 |
| Bushing Series | Q2 |
| Overall Length | 4.21875 in |
| Bushing Bore [Min] | 1 in |
| Weight | 7.92 LB |
| EAN or UPC | 662289724253 |
