Browning
D100Q16
Double Strand Sprocket; 100-2 Chain Size; 16 Teeth; Requires Q1 Split Taper Bushing
Item #100932064
- Double Strand Sprocket
- 100-2 Chain Size
- 16 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Number of Teeth | 16 |
| Family Name | Split Taper Sprockets |
| Hub Diameter (in) | 4.125 |
| Chain Pitch | 1.250 in |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 6.4073 |
| No. of Strands Across | 2 |
| Material | Steel |
| Number of Strands | 2 |
| No. of Teeth | 16 |
| Overall Length (in) | 3.15625 |
| Bore Type | Bushed Bore |
| Bore (Max) (in) | 2.6875 |
| Maximum Bore (in) | 2.6875 |
| Outside Diameter (in) | 7.034 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch (in) | 1.25 |
| Bushing Used | Split Taper |
| Inch/Metric | Inch |
| Bore (Min) (in) | 0.75 |
| Chain No. | 100-2 |
| Number of Strands/Width | 2 |
| Bushing Type | Split Taper |
| Pitch Type | Single |
| Bushing Series | Q1 |
| Minimum Bore (in) | 0.75 |
| Weight | 10.82 LB |
| EAN or UPC | 662289209866 |
