Browning
D100R35
Double Strand Sprocket; 100-2 Chain Size; 35 Teeth; Requires R1 Split Taper Bushing
Item #100932067
- Double Strand Sprocket
- 100-2 Chain Size
- 35 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.875 in |
| No. of Strands Across | 2 |
| Hub Dia. | 5 3/8 in |
| Width Across Teeth | 0.669 in |
| Bushing Series | R1 |
| Bushing Bore [Min] | 1.125 in |
| Chain No. | 100-2 |
| Sprocket Style | 14 |
| No. of Teeth | 35 |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Pitch Diameter | 13.945 in |
| Chain Pitch | 1.250 in |
| Outside Dia. | 14.64 in |
| Overall Length | 3.21875 in |
| Pitch Dia. | 13.945 in |
| Bushing Bore [Max] | 3.75 in |
| Type | 14 |
| Weight | 74.1 LB |
| EAN or UPC | 662289487189 |
