Browning
D100S45
Double Strand Sprocket; 100-2 Chain Size; 45 Teeth; Requires S1 Split Taper Bushing
Item #100932068
- Double Strand Sprocket
- 100-2 Chain Size
- 45 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Maximum Bore (in) | 4.25 |
| Pitch Type | Single |
| Bushing Bore (Min) (in) | 1.6875 |
| Number of Teeth | 45 |
| No. of Teeth | 45 |
| Bore (Max) (in) | 4.25 |
| Number of Hubs | 1 |
| Bushing Used | Split Taper |
| Inch/Metric | Inch |
| Chain No. | 100-2 |
| Pitch Diameter (in) | 17.92 |
| Family Name | Split Taper Sprockets |
| Overall Length (in) | 4.7574 |
| Material | Steel |
| Outside Diameter (in) | 18.626 |
| Length Through Bore (in) | 4.375 |
| Chain Pitch (in) | 1.25 |
| Number of Strands/Width | 2 |
| Tooth Width (in) | 0.669 |
| Hub Diameter (in) | 6.365 |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Number of Strands | 2 |
| No. of Strands Across | 2 |
| Bore (Min) (in) | 1.6875 |
| Bushing Bore (Max) (in) | 4.25 |
| Bushing Series | S1 |
| Sprocket Material | Steel |
| Bore Type | Bushed Bore |
| Chain Pitch | 1.250 in |
| Minimum Bore (in) | 2 |
| Weight | 136.0 LB |
| EAN or UPC | 662289607211 |
