Browning
D100S60
Double Strand Sprocket; 100-2 Chain Size; 60 Teeth; Requires R1 Split Taper Bushing
Item #100932069
- Double Strand Sprocket
- 100-2 Chain Size
- 60 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Material | Steel |
| Width Across Teeth | 0.669 in |
| Pitch Dia. | 23.884 in |
| No. of Strands Across | 2 |
| Bushing Type | Split Taper |
| Chain Pitch | 1.250 in |
| No. of Teeth | 60 |
| Pitch Diameter | 23.884 in |
| Overall Length | 4.75 in |
| Bushing Bore [Max] | 3.75 in |
| Type | 15 |
| Inch/Metric | Inch |
| Hub Dia. | 6 3/8 in |
| Outside Dia. | 24.6 in |
| Length Through Bore | 4.375 in |
| Chain No. | 100-2 |
| Bushing Series | R1 |
| Bushing Bore [Min] | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | 15 |
| Weight | 246.75 LB |
| EAN or UPC | 662289497225 |
