Browning
D120J45
Double Strand Sprocket; 120-2 Chain Size; 45 Teeth; Requires J QD Bushing
Item #100932537
- Double Strand Sprocket
- 120-2 Chain Size
- 45 Teeth
- Requires QD J Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Sprocket Style | QD-4 |
| Chain No. | 120-2 |
| Overall Length | 5.313 in |
| Width Across Teeth | 0.894 in |
| Hub Dia. | 7 1/4 in |
| Type | QD-4 |
| No. of Strands Across | 2 |
| No. of Teeth | 45 |
| Length Through Bore | 4.625 in |
| Pitch Diameter | 21.503 in |
| Bushing Bore [Max] | 4.5 in |
| Bushing Series | J |
| Pitch Dia. | 21.503 in |
| Outside Dia. | 22.35 in |
| Material | Steel |
| Bushing Bore [Min] | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| Weight | 257.0 LB |
| EAN or UPC | 662289238804 |
