Browning
D120S30
Double Strand Sprocket; 120-2 Chain Size; 30 Teeth; Requires S1 Split Taper Bushing
Item #100932072
- Double Strand Sprocket
- 120-2 Chain Size
- 30 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Length Through Bore | 4.625 in |
| Chain Pitch | 1.500 in |
| Sprocket Style | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | S1 |
| Width Across Teeth | 0.894 in |
| Material | Steel |
| Hub Dia. | 6 3/8 in |
| No. of Teeth | 30 |
| Chain No. | 120-2 |
| Overall Length | 4.75 in |
| Pitch Diameter | 14.35 in |
| Outside Dia. | 15.17 in |
| Type | 15 |
| Bushing Bore [Min] | 1.6875 in |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Pitch Dia. | 14.35 in |
| Bushing Type | Split Taper |
| Bushing Bore [Max] | 4.25 in |
| Weight | 102.0 LB |
| EAN or UPC | 662289346608 |
