Browning
D120S35
Double Strand Sprocket; 120-2 Chain Size; 35 Teeth; Requires S1 Split Taper Bushing
Item #100932073
- Double Strand Sprocket
- 120-2 Chain Size
- 35 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Length Through Bore | 4.625 in |
| Hub Dia. | 6 3/8 in |
| Bushing Bore [Max] | 4.25 in |
| Overall Length | 4.75 in |
| Width Across Teeth | 0.894 in |
| Type | 15 |
| Inch/Metric | Inch |
| Pitch Diameter | 16.734 in |
| Chain No. | 120-2 |
| Material | Steel |
| Bushing Type | Split Taper |
| Sprocket Style | 15 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 17.57 in |
| No. of Strands Across | 2 |
| No. of Teeth | 35 |
| Bushing Series | S1 |
| Chain Pitch | 1.500 in |
| Pitch Dia. | 16.734 in |
| Bushing Bore [Min] | 1.6875 in |
| Weight | 155.0 LB |
| EAN or UPC | 662289346943 |
