Browning
D120S45
Double Strand Sprocket; 120-2 Chain Size; 45 Teeth; Requires S2 Split Taper Bushing
Item #100932074
- Double Strand Sprocket
- 120-2 Chain Size
- 45 Teeth
- Requires Split Taper S2 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Length Through Bore | 6.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | S2 |
| Chain No. | 120-2 |
| Sprocket Style | 18 |
| Chain Pitch | 1.500 in |
| Inch/Metric | Inch |
| Pitch Dia. | 21.503 in |
| Width Across Teeth | 0.894 in |
| Bushing Bore [Min] | 1.875 in |
| Type | 18 |
| Pitch Diameter | 21.503 in |
| Hub Dia. | 6 3/8 in |
| No. of Strands Across | 2 |
| Overall Length | 6.75 in |
| Bushing Type | Split Taper |
| No. of Teeth | 45 |
| Outside Dia. | 22.35 in |
| Material | Steel |
| Bushing Bore [Max] | 4.1875 in |
| Weight | 282.0 LB |
| EAN or UPC | 662289346332 |
